Coleman Cable 947220513 12/2 CM/CL3 Sound Audio Speaker Cable

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    947220513
  • Rexel Part Number:

    205195
  • UPC:

    02989242982

Round Speaker Cable, 12 AWG, 2-Conductor, CM/CL3, Sunlight Resistant, 168 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Soundsational Series, 300V, Jacket Diameter: 0.286", Color: Purple, Reel Length: 500 ft.

$ 601.73 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Coleman Cable

Mfr Part # 947220513

Rexel Part # 205195

UPC 02989242982

UNSPSC 26121639

Color Purple

Conductors 2

Gauge 12

Jacket PVC

Length 500 ft

Material Copper

Type Speaker Wire

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch