Coleman Cable 947644506 Round, Premium, 16/4 AWG, Blue

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    947644506
  • Rexel Part Number:

    205224
  • UPC:

    02989243088

Speaker Cable, Round - Premium, 16/4 AWG, Copper, 65/34 Stranded, Blue, 500 Foot Pull Out Box, PVC Jacket, Soundsational Complete Audio Cable, UL Type CL3, NEC Article 725, California State Fire Marshall

$ 400.82 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Coleman Cable

Mfr Part # 947644506

Rexel Part # 205224

UPC 02989243088

UNSPSC 26121639

Color Blue

Conductors 4

Gauge 16

Jacket PVC

Length 500 ft

Material Copper

Type Speaker Wire

Place your Will Call order by clicking the cart button next to the appropriate Branch