Coleman Cable 946140518 14/2 CL2 Zip Sound Audio Speaker Cable

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    946140518
  • Rexel Part Number:

    205179
  • UPC:

    02989242946

Zip Cord Speaker Cable, 14 AWG, 2-Conductor, CL2, 105 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Premium Parallel Series, 150V, Color: Clear, Reel Length: 500 ft.

$ 356.47 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Coleman Cable

Mfr Part # 946140518

Rexel Part # 205179

UPC 02989242946

UNSPSC 26121639

Color Clear

Conductors 2

Gauge 14

Jacket PVC

Length 500 ft

Material Copper

Type Speaker Wire

Volts AC 150

Place your Will Call order by clicking the cart button next to the appropriate Branch