Nutone GS626 Nutone Gs626 6-1/2" Two-way In-ceil

  • Mfr/Brand Name:

    Nutone
  • Mfr Number:

    GS626
  • Rexel Part Number:

    30966
  • UPC:

    784891158827

Features: One Swivel 1/2in Mylar Tweeter, One 6 1/2in Woofer, Impedance: 8 Ohms,frequency Response: 40-21000 Hz +/- 3 Db, Power Handling Capacity: 100 Watts Rms, Sensitivity At 1m With 1watt Input: 90 Db, Overall Dimensions, 9 3/16in Diameter X 3 1/8in D

$ 109.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Nutone

Mfr Part # GS626

Rexel Part # 30966

UPC 784891158827

UNSPSC 52161512

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch