Bogen MB8TSL Ceiling Speaker

  • Mfr/Brand Name:

    Bogen
  • Mfr Number:

    MB8TSL
  • Rexel Part Number:

    364961
  • UPC:

    765368370072

Ceiling Speaker, 4, 2, 1, 1/2, 1/4 or 1/8 Watt, 25 or 70V AC, 8" Diameter, 95 dB @ 4 ft, 50 Hz - 12 kHz, Color: Light Almond, Dimensions: 13"DIA x 3-1/4"D, Includes: Recessed Volume Control Knob and 4-Watt Transformer.

$ 39.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bogen

Mfr Part # MB8TSL

Rexel Part # 364961

UPC 765368370072

UNSPSC 52161500

Place your Will Call order by clicking the cart button next to the appropriate Branch