Future Smart ESWA6500SC Has Been Discontinued With No Replacement

  • Mfr/Brand Name:

    Future Smart
  • Mfr Number:

    ESWA6500SC
  • Rexel Part Number:

    298823
  • UPC:

    782116894413

In-Ceiling Speakers, Two-Way, Tweeter: 3/4" Mylar Swivel, 6.5" Round, Power Handling: 80W, Includes: (2) Speakers. Has Been Discontinued With No Replacement

$ 180.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Future Smart

Mfr Part # ESWA6500SC

Rexel Part # 298823

UPC 782116894413

UNSPSC 39121321

Color White

Mounting Ceiling Mount

Size 6 1/2 in

Type Speaker

Wattage 80

Place your Will Call order by clicking the cart button next to the appropriate Branch