ON-Q MS3652 6.5" Ceiling Speaker

  • Mfr/Brand Name:

    ON-Q
  • Mfr Number:

    MS3652
  • Rexel Part Number:

    141703
  • UPC:

    804428027331

In-Ceiling Speakers, evoQ 3000 Series, Two-Channel/Single Location, Two-Way, Tweeter: 1" PEI Mylar, Woofer: 6.5" Mica Fiber, Frequency: 60 Hz-20 KHz, Power Handling: 100W, Sensitivity: 91 dB, Impedance: 8 Ohms, Color: White.

$ 107.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ON-Q

Mfr Part # MS3652

Rexel Part # 141703

UPC 804428027331

UNSPSC 52161512

Color White

Mounting Ceiling Mount

Size 6 1/2 in

Type Speaker

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch