Leviton SGC65-W 2-Way Ceiling Mount Loud Speaker, 6-1/2", White

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    SGC65-W
  • Rexel Part Number:

    24897
  • UPC:

    078477169933

In-Ceiling Speaker, Spec-Grade Sound, Two-Way, Tweeter: 1/2" AeroNylon, Woofer: 6.5" Kevlar, Frequency: 0-20khz, Power Handling: 120W, Sensitivity: 87 dB, Impedance: 8 Ohms, Protection Auto Surge, Dimensions: 9.03" x 3.25", Weight: 6.5 lbs, Color: White. *Sold in Pair*

$ 84.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # SGC65-W

Rexel Part # 24897

UPC 078477169933

UNSPSC 52161512

Color White

Diameter 6 1/2 in

Mounting Ceiling Mount

Type Speaker

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch