Nutone IS9523WH Nutone Is9523wh Outdoor Weather Res

  • Mfr/Brand Name:

    Nutone
  • Mfr Number:

    IS9523WH
  • Rexel Part Number:

    30607
  • UPC:

    784891136450

Mounts Easily To A Wall Or Overhang. Power Rating: 70 Watts Rms. 25 Ohms Impedance. 3-1/2 In Polypropylene Woofer With Rubber Surround, 1/2 In Aluminum Dome Tweeter. Frequency Response: 100-21,000 Hz 3db. Sensitivity (1m At 1w): 86db

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Nutone

Mfr Part # IS9523WH

Rexel Part # 30607

UPC 784891136450

UNSPSC 52161512

Place your Will Call order by clicking the cart button next to the appropriate Branch