Sea Gull 9433-15 Lx Wedge Base High Wattage Lampholder

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    9433-15
  • Rexel Part Number:

    43239
  • UPC:

    785652943355

Sea Gull Lighting; Lamp Holder; Lx Linear; Voltage Rating: 12 V; Base: Wedge; Material: Polycarbonate Holder, Anodized Aluminum Reflector; Lamp Included: No; Height: 1-1/4 In; Width: 15/16 In; Length: 3 In; Finish: White Holder, Clear Lamp;wattage: 18/8/12 Wtt, 16.2/8/11.6 Wtt Consumed; Number Of Lamps: 1; Lamp Type: T5/xenon T5; Life Hours: 10000/2500/2000 Hr; Color Temperature: 2800/

$ 10.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 9433-15

Rexel Part # 43239

UPC 785652943355

UNSPSC 39111803

Type Halogen

Place your Will Call order by clicking the cart button next to the appropriate Branch