Allen-Bradley 842E-MIP2BA Encoder, Ether/IP, 4096 Multi-Turn, 262,144 Steps per Revolution

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    842E-MIP2BA
  • Rexel Part Number:

    433114
  • UPC:

    88563015786

Encoder, Ethernet/IP, 4096 Multi-Turn, 262,144 (18 bit) Steps per Revolution, 3/8 Inch Solid Shaft with Flat, M12 Connector

$ 1,280.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 842E-MIP2BA

Rexel Part # 433114

UPC 88563015786

UNSPSC 39121527

Family / Style 842E

Mounting Surface

Size 3/8 in

Type Encoder

Place your Will Call order by clicking the cart button next to the appropriate Branch