Panduit T25F-C Spiral Wrap, Polyethylene, Natural Color, 1/4" x 100' Reel

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    T25F-C
  • Rexel Part Number:

    13349
  • UPC:

    07498370554

Spiral Wrap, Polyethylene, Natural Color, 1/4" x 100' Reel

$ 60.60 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # T25F-C

Rexel Part # 13349

UPC 07498370554

UNSPSC 39131601

Color Natural

Diameter 1/4 in

Length 100 ft

Material Polyethylene

Type Spiral Wrap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch