Catamount SRPE-500-9-C Spiral Wrap, Polyethylene, Natural, 1/2" Diameter, 100'

  • Mfr/Brand Name:

    Catamount
  • Mfr Number:

    SRPE-500-9-C
  • Rexel Part Number:

    315627
  • UPC:

    72849407966

Spiral Wrap, Polyethylene, Natural, 1/2" Diameter, 100'

$ 126.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Catamount

Mfr Part # SRPE-500-9-C

Rexel Part # 315627

UPC 72849407966

UNSPSC 39131604

Color White

Diameter 1/2 in

Length 100 ft

Material Polyethylene

Type Spiral Wrap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch