3M 5513A Cold Shrink Splice Kit, 2 - 4/0 AWG

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    5513A
  • Rexel Part Number:

    174841
  • UPC:

    051128534809

Splice Kit, Cold Shrink, 15 kV, Works with Various Types of Shielded Cables, Conductor Range: 2 AWG - 4/0 AWG. Cable Insulation Range Size: 0.64" - 1.01". Connector Requirements: Minimum O.D.: 0.40", Maximum O.D.: 1.06", Maximum Length: AL/CU 4.5", Copper 5".

$ 464.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 5513A

Rexel Part # 174841

UPC 051128534809

UNSPSC 26121649

Gauge 2

Type Splice Kit

Volts AC 15000

Place your Will Call order by clicking the cart button next to the appropriate Branch