3M 5551 Cold Shrink Rubber Splice Kit 5kv, 6 - 4/0 AWG, (3 Splices/kit)

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    5551
  • Rexel Part Number:

    168235
  • UPC:

    054007090892

Splice Kit, Cold Shrink, 5/8 kV, Shielded or non-shielded cable, Conductor Range: Cooper 6 AWG - 4/0 AWG, Aluminum 6 AWG - 3/0 AWG. Maximum connector length: Cooper 3.3" Aluminum 2.7"

$ 688.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 5551

Rexel Part # 168235

UPC 054007090892

UNSPSC 39121718

Gauge 6

Type Splice Kit

Volts AC 5000

Place your Will Call order by clicking the cart button next to the appropriate Branch