Ideal 82S-ADB1-C Lv Kit

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    82S-ADB1-C
  • Rexel Part Number:

    85197
  • UPC:

    781789001265

Buchanan; Y-tap Kit; Breakaway Y-tap Kits, Fused; Voltage Rating: 600 V; Amperage Rating: 1/10 - 30 Amp; Line Side Cable Size: 1 Awg; Line Side Crimp Type: Copper; Line Side Insulation Diameter: .155 - .430 In; Load Side Cable Size: 12 - 6awg; Load Side Crimp Type: Copper; Load Side Insulation Diameter: .120 - .430 In

$ 47.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 82S-ADB1-C

Rexel Part # 85197

UPC 781789001265

UNSPSC 39121446

Amps 30

Gauge 6

Material Copper

Type Y-tap Kit

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch