Ideal 84S-ADB1 Lv Kit

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    84S-ADB1
  • Rexel Part Number:

    110049
  • UPC:

    781789110103

Buchanan; Y-splice Kit; Y-splice Kits; Voltage Rating: 600 V; Amperage Rating: 70 Amp; Line Side Cable Size: 10, 8, 6, 4, 2 Awg; Line Side Crimp Type: Copper Oraluminum; Line Side Insulation Diameter: .155 - .430 In; Load Side Cable Size: 10 - 2 Awg; Load Side Crimp Type: Copper Or Aluminum; Load Side Insulation Diameter: .120 - .430 In

$ 31.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 84S-ADB1

Rexel Part # 110049

UPC 781789110103

UNSPSC 39121446

Amps 70

Gauge 10

Material Copper

Type Y-tap Kit

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch