3M UF1-Splice Kit-6 Kits Heat Shrink Splice Kit, 14 - 8 AWG

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    UF1-Splice Kit-6 Kits
  • Rexel Part Number:

    21232
  • UPC:

    054007429203

Splice Kit, Heat Shrink, 600V, Conductor Range: 14 AWG - 8 AWG. Provides Abrasion Resistance and Moisture Ingress for 14/3 without ground thru 8/3 with ground in Direct Burial Applications.

$ 29.42 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # UF1-Splice Kit-6 Kits

Rexel Part # 21232

UPC 054007429203

UNSPSC 39121723

Gauge 14

Type Splice Kit

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch