Ideal 46-400 Heat Shrink Splice Kit, 14 - 8 AWG

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    46-400
  • Rexel Part Number:

    63357
  • UPC:

    783250464005

Splice Kit, Heat Shrink, 600V, Conductor Range: 14 AWG - 8 AWG, Tubing Size: 1.1" x 8.0". For use with 14/3 with and without ground thru 8/3 without ground in Direct Burial Applications.

$ 17.30 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 46-400

Rexel Part # 63357

UPC 783250464005

UNSPSC 39121718

Gauge 14

Type Splice Kit

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch