Ideal 83-3281 Tap Splice Connector, 12 - 10 AWG, 600V

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    83-3281
  • Rexel Part Number:

    103856
  • UPC:

    783250490820

Tap Splice Connector, 600V, 105°, Conductor Size: 12 AWG - 10 AWG, Color: Yellow. Package of 15.

$ 61.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 25

Mfr / Brand Ideal

Mfr Part # 83-3281

Rexel Part # 103856

UPC 783250490820

UNSPSC 39121449

Color Yellow

Conductors 2

Gauge 12

Length 1.358 in

Material Non-Metallic

Type Splice Tap

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch