NSI Tork NMS-3 Splice Tap Kit, 12 - 14 AWG, 3 Conductor Cable With Ground

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    NMS-3
  • Rexel Part Number:

    200269
  • UPC:

    662381003218

Splice Tap Kit, Conductor Size: 14 AWG - 12 AWG, 3-Conductor, Ground.

$ 27.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # NMS-3

Rexel Part # 200269

UPC 662381003218

UNSPSC 39121409

Color Clear

Conductors 3

Gauge 14

Material Non-Metallic

Type Splice Tap

Place your Will Call order by clicking the cart button next to the appropriate Branch