Thomas & Betts HTC40 Insulating Cover, H-Tap, 600V

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    HTC40
  • Rexel Part Number:

    353282
  • UPC:

    786210893174

Tap Connector Cover, Insulating, H-Tap, 600V, Rated at 90° C, Can Also Be Used on "C-Taps", Color: Black. Package of 2.

$ 5,491.53 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # HTC40

Rexel Part # 353282

UPC 786210893174

UNSPSC 39121424

Color Black

Conductors 2

Length 4.25 in

Material Thermoplastic

Type Splice Tap

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch