Thomas & Betts MSC14 Splice Insulator, Motor Stub, 14 - 10 AWG, 600V

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    MSC14
  • Rexel Part Number:

    64790
  • UPC:

    786210847757

Splice Insulator, Motor Stub, 600V, 90° C, Conductor Size: 14 AWG - 10 AWG.

$ 1,164.86 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # MSC14

Rexel Part # 64790

UPC 786210847757

UNSPSC 39121723

Color Black

Conductors 2

Gauge 14

Material Neoprene

Type Splice Tap

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch