Thomas & Betts MSC2 Splice Insulator, Motor Stub, 12 - 2 AWG, 600V

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    MSC2
  • Rexel Part Number:

    64914
  • UPC:

    786210817675

Splice Insulator, Motor Stub, 600V, 90° C, Conductor Size: 2 AWG - 12 AWG.

$ 1,997.61 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # MSC2

Rexel Part # 64914

UPC 786210817675

UNSPSC 39121721

Color Black

Conductors 2

Gauge 12

Material Neoprene

Type Splice Tap

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch