Thomas & Betts MSC20 Splice Insulator, Motor Stub, 2 - 2/0 AWG, 600V

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    MSC20
  • Rexel Part Number:

    64901
  • UPC:

    786210817705

Splice Insulator, Motor Stub, 600V, 90° C, Conductor Size: 2 AWG - 2/0 AWG.

$ 3,223.09 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # MSC20

Rexel Part # 64901

UPC 786210817705

UNSPSC 39121723

Color Black

Conductors 2

Gauge 2

Material Neoprene

Type Splice Tap

Volts AC 600

Thomas & Betts MSC20 Splice Insulator, Motor Stub, 2 - 2/0 AWG, 600V is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Strong Performer I have used many brands of cordless tools previously in my many years of woodworking. I really appreciate and go back to Panasonic because of their quality, reliability, power and performance. This model really exceeded my expectations. It is very powerful and yet easy to use with the multiple clutch settings. My only knock, and it is slight, is that it is a bit heavy during a full day of continuous use. Considering its power and battery charge length, however, I can deal with that...
Date published: 2009-06-23
  • y_2017, m_2, d_20, h_12
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_64901, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch