Thomas & Betts MSC250 Splice Insulator, Motor Stub, 3/0 - 300 MCM 600V

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    MSC250
  • Rexel Part Number:

    64844
  • UPC:

    786210817729

Splice Insulator, Motor Stub, 600V, 90° C, Conductor Size: 3/0 AWG - 300 MCM.

$ 4,137.45 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # MSC250

Rexel Part # 64844

UPC 786210817729

UNSPSC 39121721

Color Black

Conductors 2

Gauge 3/0

Material Neoprene

Type Splice Tap

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch