Cablofil FS41DC Fast Type Splicer, Steel

  • Mfr/Brand Name:

    Cablofil
  • Mfr Number:

    FS41DC
  • Rexel Part Number:

    229154
  • UPC:

    800388004412

Cable Tray Splicer, Fast Type, Material: Carbon Steel, Finish: Electroplated Zinc. Package Quantity: 50.

$ 57.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cablofil

Mfr Part # FS41DC

Rexel Part # 229154

UPC 800388004412

UNSPSC 39121108

Color Metallic

Material Steel

Type Splice

Place your Will Call order by clicking the cart button next to the appropriate Branch