Burndy KSA2/0 Split Bolt, Aluminum, Run: 2 to 2/0 AWG, Tap: 8 to 2/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    KSA2/0
  • Rexel Part Number:

    91706
  • UPC:

    781810153505

Split Bolt, Aluminum, Run: 2 to 2/0 AWG, Tap: 8 to 2/0 AWG, Rated for Aluminum and Copper Conductors

$ 26.31 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # KSA2/0

Rexel Part # 91706

UPC 781810153505

UNSPSC 39121408

Conductors 2

Gauge 8

Material Aluminum

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch