Penn-Union SWA-7 6-1/0 AWG Split Bolt Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    SWA-7
  • Rexel Part Number:

    268805
  • UPC:

    785037656009

Split Bolt Connector, Aluminum, Type SWA, Conductor Range: 6 Solid - 1/0 Stranded, Conductor Diameter: .162 - .375". For use with Aluminum to Aluminum, Copper to Aluminum and Copper to Copper.

$ 16.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # SWA-7

Rexel Part # 268805

UPC 785037656009

UNSPSC 39121409

Conductors 2

Gauge 6

Material Aluminum

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch