Penn-Union SWA-8 2-2/0 AWG Split Bolt Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    SWA-8
  • Rexel Part Number:

    268895
  • UPC:

    785037656016

Split Bolt Connector, Aluminum, Type SWA, Conductor Range: 2 Solid - 2/0 Stranded, Conductor Diameter: .257 - .418". For use with Aluminum to Aluminum, Copper to Aluminum and Copper to Copper.

$ 26.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # SWA-8

Rexel Part # 268895

UPC 785037656016

UNSPSC 39121409

Conductors 2

Gauge 2

Material Aluminum

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch