Ilsco SK-2/0 2/0-6 AWG Split Bolt Connector

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    SK-2/0
  • Rexel Part Number:

    39491
  • UPC:

    783669819106

Split Bolt Connector, Copper Alloy-Bodied, Type SK, Conductor Range: 2/0 Stranded - 6 Stranded. For use with Copper to Copper.

$ 21.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # SK-2/0

Rexel Part # 39491

UPC 783669819106

UNSPSC 39121408

Conductors 2

Gauge 6

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch