Ilsco SK-3/0 3/0-4 AWG Split Bolt Connector

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    SK-3/0
  • Rexel Part Number:

    80448
  • UPC:

    783669819113

Split Bolt Connector, Copper Alloy-Bodied, Type SK, Conductor Range: 3/0 Stranded - 4 Stranded. For use with Copper to Copper.

$ 29.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # SK-3/0

Rexel Part # 80448

UPC 783669819113

UNSPSC 39121408

Conductors 2

Gauge 4

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch