Ilsco SK-6 8-14 AWG Split Bolt Connector

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    SK-6
  • Rexel Part Number:

    39609
  • UPC:

    783669819007

Split Bolt Connector, Copper Alloy-Bodied, Type SK, Conductor Range: 8 Stranded - 14 Stranded. For use with Copper to Copper.

$ 5.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # SK-6

Rexel Part # 39609

UPC 783669819007

UNSPSC 39121408

Conductors 2

Gauge 8

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch