Ilsco SK-8 8-12 AWG Split Bolt Connector

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    SK-8
  • Rexel Part Number:

    80543
  • UPC:

    783669818994

Split Bolt Connector, Copper Alloy-Bodied, Type SK, Conductor Range: 8 Stranded - 12 Solid. For use with Copper to Copper.

$ 3.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # SK-8

Rexel Part # 80543

UPC 783669818994

UNSPSC 39121408

Conductors 2

Gauge 12

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch