Penn-Union SW-10 4 AWG-250 MCM Split Bolt Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    SW-10
  • Rexel Part Number:

    268725
  • UPC:

    785037655842

Split Bolt Connector, Copper Alloy-Bodied, Type SW, Conductor Range: 4 Stranded - 250 MCM, Conductor Diameter: .232 - .575". For use with Copper to Copper. ***For use with Aluminum Conductors but Not UL Listed for Aluminum Conductor Applications***

$ 49.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # SW-10

Rexel Part # 268725

UPC 785037655842

UNSPSC 39121408

Conductors 2

Gauge 4

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch