Penn-Union SW-11 3/0 AWG-350 MCM Split Bolt Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    SW-11
  • Rexel Part Number:

    268731
  • UPC:

    785037655873

Split Bolt Connector, Copper Alloy-Bodied, Type SW, Conductor Range: 3/0 Stranded - 350 MCM, Conductor Diameter: .447 - .682". For use with Copper to Copper. ***For use with Aluminum Conductors but Not UL Listed for Aluminum Conductor Applications***

$ 63.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # SW-11

Rexel Part # 268731

UPC 785037655873

UNSPSC 39121409

Conductors 2

Gauge 3/0

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch