Penn-Union SW-13 250-750 MCM Split Bolt Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    SW-13
  • Rexel Part Number:

    268741
  • UPC:

    785037655934

Split Bolt Connector, Copper Alloy-Bodied, Type SW, Conductor Range: 250 MCM - 750 MCM, Conductor Diameter: .563 - .999". For use with Copper to Copper. ***For use with Aluminum Conductors but Not UL Listed for Aluminum Conductor Applications***

$ 140.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # SW-13

Rexel Part # 268741

UPC 785037655934

UNSPSC 39121409

Conductors 2

Gauge 250

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch