Penn-Union SW-2 16-8 AWG Split Bolt Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    SW-2
  • Rexel Part Number:

    268745
  • UPC:

    785037655606

Split Bolt Connector, Copper Alloy-Bodied, Type SW, Conductor Range: 16 Stranded - 8 Stranded, Conductor Diameter: .057 - .145". For use with Copper to Copper. ***For use with Aluminum Conductors but Not UL Listed for Aluminum Conductor Applications***

$ 7.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # SW-2

Rexel Part # 268745

UPC 785037655606

UNSPSC 39121408

Conductors 2

Gauge 16

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch