Penn-Union SW-3 14-8 AWG Split Bolt Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    SW-3
  • Rexel Part Number:

    268751
  • UPC:

    785037655637

Split Bolt Connector, Copper Alloy-Bodied, Type SW, Conductor Range: 14 Stranded - 8 Stranded, ACSR Conductor Range: 8 AWG, Conductor Diameter: .073 - .146". For use with Aluminum to Aluminum, Copper to Aluminum and Copper to Copper.

$ 7.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # SW-3

Rexel Part # 268751

UPC 785037655637

UNSPSC 39121409

Conductors 2

Gauge 14

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch