Penn-Union SW-4 10-6 AWG Split Bolt Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    SW-4
  • Rexel Part Number:

    268755
  • UPC:

    785037655668

Split Bolt Connector, Copper Alloy-Bodied, Type SW, Conductor Range: 10 Stranded - 6 Stranded, ACSR Conductor Range: 6 AWG, Conductor Diameter: .116 - .184". For use with Aluminum to Aluminum, Copper to Aluminum and Copper to Copper.

$ 9.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # SW-4

Rexel Part # 268755

UPC 785037655668

UNSPSC 39121408

Conductors 2

Gauge 10

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch