Penn-Union SW-5 8-4 AWG Split Bolt Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    SW-5
  • Rexel Part Number:

    268761
  • UPC:

    785037655699

Split Bolt Connector, Copper Alloy-Bodied, Type SW, Conductor Range: 8 Solid - 4 Stranded, ACSR Conductor Range: 6 - 4 AWG, Conductor Diameter: .128 - .258". For use with Aluminum to Aluminum, Copper to Aluminum and Copper to Copper.

$ 13.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # SW-5

Rexel Part # 268761

UPC 785037655699

UNSPSC 39121408

Conductors 2

Gauge 8

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch