Penn-Union SW-7 6-1/0 AWG Split Bolt Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    SW-7
  • Rexel Part Number:

    268771
  • UPC:

    785037655750

Split Bolt Connector, Copper Alloy-Bodied, Type SW, Conductor Range: 6 Solid - 1/0 Stranded, Conductor Diameter: .162 - .375". For use with Copper to Copper. ***For use with Aluminum Conductors but Not UL Listed for Aluminum Conductor Applications***

$ 18.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # SW-7

Rexel Part # 268771

UPC 785037655750

UNSPSC 39121408

Conductors 2

Gauge 6

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch