Penn-Union SW-8 6-2/0 AWG Split Bolt Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    SW-8
  • Rexel Part Number:

    268777
  • UPC:

    785037655781

Split Bolt Connector, Copper Alloy-Bodied, Type SW, Conductor Range: 6 Stranded - 2/0 Stranded, Conductor Diameter: .184 - .419". For use with Copper to Copper. ***For use with Aluminum Conductors but Not UL Listed for Aluminum Conductor Applications***

$ 29.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # SW-8

Rexel Part # 268777

UPC 785037655781

UNSPSC 39121408

Conductors 2

Gauge 6

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch