Penn-Union SW-9A 4-3/0 AWG Split Bolt Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    SW-9A
  • Rexel Part Number:

    268783
  • UPC:

    785037655828

Split Bolt Connector, Copper Alloy-Bodied, Type SW, Conductor Range: 4 Stranded - 3/0 Stranded, Conductor Diameter: .198 - .470". For use with Copper to Copper. ***For use with Aluminum Conductors but Not UL Listed for Aluminum Conductor Applications***

$ 40.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # SW-9A

Rexel Part # 268783

UPC 785037655828

UNSPSC 39121409

Conductors 2

Gauge 4

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch