Burndy KS17 Split Bolt, Copper, Run: 8 to 6 AWG, Tap: 8 to 6 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    KS17
  • Rexel Part Number:

    79643
  • UPC:

    781810011508

Split Bolt, Copper, Run: 8 to 6 AWG, Tap: 8 to 6 AWG, Rated Copper Conductors

$ 6.82 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # KS17

Rexel Part # 79643

UPC 781810011508

UNSPSC 39121408

Conductors 2

Gauge 8

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch