Burndy KS23 Split Bolt, Copper, Run: 6 to 2 AWG, Tap: 6 to 2 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    KS23
  • Rexel Part Number:

    79607
  • UPC:

    78181001275

Split Bolt, Copper, Run: 6 to 2 AWG, Tap: 6 to 2 AWG, Rated Copper Conductors

$ 13.01 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # KS23

Rexel Part # 79607

UPC 78181001275

UNSPSC 39121408

Conductors 2

Gauge 6

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch