Ilsco IK-1/0 Split Bolt Connector, Copper, 4 - 1/0 AWG

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    IK-1/0
  • Rexel Part Number:

    36219
  • UPC:

    783669470123

Split Bolt Connector, Copper Alloy, Type IK, Conductor Range: 1/0 Stranded - 4 Solid. For use with Copper and Copperweld Conductors.

$ 13.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # IK-1/0

Rexel Part # 36219

UPC 783669470123

UNSPSC 39121408

Conductors 2

Gauge 4

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch