Panduit SBC2/0-Q Split Bolt Connector, Copper, 2 - 2/0 AWG

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    SBC2/0-Q
  • Rexel Part Number:

    302015
  • UPC:

    074983627264

Split Bolt Connector, Copper, 2 - 2/0 AWG, For Use With Copper Code Conductors

$ 1,886.21 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # SBC2/0-Q

Rexel Part # 302015

UPC 074983627264

UNSPSC 39121408

Conductors 2

Gauge 2

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch