Penn-Union S-1/0 4- 1/0 AWG Split Bolt Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    S-1/0
  • Rexel Part Number:

    270136
  • UPC:

    785037593038

Split Bolt Connector, Copper Alloy, Type S, Conductor Range: 4 Solid - 1/0 Stranded, Conductor Diameter: .204 - .375". For use with Copper and Copperweld Conductors.

$ 15.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # S-1/0

Rexel Part # 270136

UPC 785037593038

UNSPSC 39121408

Conductors 2

Gauge 4

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch