Penn-Union S-3/0 2-3/0 AWG Split Bolt Connector

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    S-3/0
  • Rexel Part Number:

    31335
  • UPC:

    785037593144

Split Bolt Connector, Copper Alloy, Type S, Conductor Range: 2 Solid - 3/0 Stranded, Conductor Diameter: .258 - .470". For use with Copper and Copperweld Conductors.

$ 34.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # S-3/0

Rexel Part # 31335

UPC 785037593144

UNSPSC 39121408

Conductors 2

Gauge 2

Material Copper

Type Split Bolt

Place your Will Call order by clicking the cart button next to the appropriate Branch